Set of 4 Ariens 07101238 13x4.10-6 Tire Wheel with non-directional Snowblower tire, 4PK
- Mfr # A6325010815302134106
- Zoro # G716020931
product price:Â
$
289.99
/pk of 4, $72.50/ea
Free Shipping & Returns
Key Features
Tire Size
13 x 4.1-6 in
Material
Alloy Steel
Wheel Backspacing
0 in
Color
Gray
Outside Dia.
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6325010815302134106
- Zoro #
- G716020931
- UPC #
- 810173181099
- Country of Origin
- China
Dimensions
- Tire Size
- 13 x 4.1-6 in
- Outside Dia.
- 15 in
- Length
- 15 in
- Wheel Size
- 6 in
- Wheel Width
- 3.25 in
- Hub Diameter
- 0.75 in
- Tread Depth
- 0.0 MM
- Width
- 15 in
- Inside Dia.
- 6 in
Details
- Material
- Alloy Steel
- Wheel Backspacing
- 0 in
- Color
- Gray
- Includes
- Tire and Wheel Assembly(s)
- Shape
- Circle
- Aspect Ratio
- 0.83 IN
- No. of Holes
- 0
- Application to Vehicle Type
- Lawn Mower
- Offset
- 0
- Surface Finish
- Powder Coated
Description
Set of 4 Ariens 07101238 13x4.10-6 Tire Wheel Assy with non-directional Snowblower tire. Make sure you are buying for Ariens machines
- Tubeless design for convenience / Non-directional tread for versatility
- Powder Coated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.