This item is Discontinued.

Fruh Interior 8.5 mm Tongue and Groove Hidden Fasteners 100 PK FBS.4112-02-1

Interior 8.5 mm Tongue and Groove Hidden Fasteners 100 PK (Discontinued)

  • Mfr # FBS.4112-02-1
  • Zoro # G901010280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBS.4112-02-1
Zoro #
G901010280
UPC #
841572132467
Country of Origin
Germany

Description

Tongue and groove boards are used in many ways for interior construction. This simple fastening system allows the tongue and groove boards to fulfill their intended tasks, without displaying exposed fasteners or nails. Instead of leaving nails exposed and susceptible to rust and wear, or tediously covering every nail hole with wood filler, use these hidden fasteners. Installation is simple. Push the hidden fastener claw over the groove cheek and press in retaining prongs. Then, secure the fastener with the enclosed 3 mm x 17 mm screws.
•For Safe Installation of Profile (Tongue and Groove) Boards with a Groove Depth of 8.5mm
•For interior use
•Yellow-chromate coated steel
•Dimensions: 8.5mm Hook Depth x 4mm Hook Height
•Tested According to DIN 18168 Standards
•Coverage: 1 box equal 50 sq. ft. when used in combination with 6 in. tongue and groove boards and a 16 in. studs spacing
•Fasteners are included •Pozi drive Z1 or PZ1 bit recommended

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.