Shop All Socks
Fruit Of The Loom
Socks, Mens, 12-16, White, PK6
Mfr # K8000W6US-12
Zoro # G9996716
original price:
$16.99
6% off
new price: $15.89
/pk 6, $2.65/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Gender Men's
- Color White
- Primary Sock Color White
- Size 12 to 16
Product Information
- Brand Fruit Of The Loom
- MFR # K8000W6US-12
- Zoro # G9996716
- UPC # 042825514553
- Country of Origin United States
- Category Socks
Dimensions
Height | 10 in |
Size | 12 to 16 |
Fits Shoe Size | 13 to 15 |
Details
Description
Socks, 10 in, Sold As 1 Pair, Men's, Size 12 to 16, Fits Shoe Size 13 to 15, White, Cotton, Features Seamless Design, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, M, Black, PR (CXG-L1 MED)
- CARHARTT Short Sleeve Henley, Navy, 2XL (K84-NVY XXL REG)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (M71C-500-595-GN)
- LYLE Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0303-ED_14x10 (LCU5-0303-ED_14x10)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Medium, PR (11-2401-204-06)
- DIAMOND VISIONS Hudson Bay Traders Goods Thermal Sock Cotton (05-0178)
- SPENCO Gel Insole, Unisex, Fits M 10-11 W12-13, PR (39818)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 TPEME)
- COZY CUTIES Winter/Christmas Fuzzy Socks Polyster (X-SOCK2)
- VIKING Viking AMC Sock (VF22-10/11)
- SOF SOLE SS CMFT CRW WHT BND MEDIUM, PK 6 (89242)
- Fruit Of The Loom Socks