Zoro Homepage

5 Mens Black Comp Toe 8 in Waterproof L, Black, 8.5M, 12

  • Mfr # FR40201

  • Zoro # G807843753


product price: $219.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
12
Height
5
Upper Boot Material
Genuine Crazy Horse Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR40201
Zoro #
G807843753
UPC #
690774663947
Country of Origin
China

Dimensions

Size
8.5M
Footwear Width
12
Height
5

Details

Item
Mens Black Comp Toe 8 in Waterproof L
Color
Black
Upper Boot Material
Genuine Crazy Horse Leather

Description

Mens Black Comp Toe 8 in Waterproof L, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.