Shop PUMA SAFETY SHOES

Women's Safety Shoes, Pink, 7 1/2, 640145-914

  • Mfr # 640145-07.5-914

  • Zoro # G016381466


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Pink
Style Number
640145-914
Toe Cap Material
Composite
Outsole Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
640145-07.5-914
Zoro #
G016381466
UPC #
885818017569
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
W

Details

Item
Athletic Shoe
Gender
Women's
Color
Pink
Style Number
640145-914
Toe Cap Material
Composite
Outsole Material
Rubber
Maximum Heat Rating
572 Degrees F
Midsole Material
Rubber
Static Dissipative
Yes
ASTM Standards Met
Electrical Hazard (EH), Impact (I)
Style Family
Athletic Shoe
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Upper Material
Leather
Midsole Technology
Cushioned
Outsole Technology
Evercushion(R)
Toe Shape
Round
Construction
Cemented
Footwear Style
Athletic Shoe
Waterproof
No
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Wide Toe Cap
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Completely Non Metallic
Yes
Shank Material
Rubber
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Liner Material
EVA
Oil-Resisting Sole
No
Ninety-Degree Heel
No
For Outdoor Traction
No
Insulated
No
Closure
Lace Up
Heel Definition
Flat Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Pink, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive Yes, Color Family Pink, Size 7 1/2, Static Dissipative Yes, Style Number 640145-914, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.