AthleticShoe, DarkBrown, Men's, 12, M, PR

  • Mfr # FR40301-M-12.0
  • Zoro # G425040466
product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Insulated
No
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-M-12.0
Zoro #
G425040466
UPC #
690774659223
Country of Origin
China
Closure
Lace Up
Insulated
No
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Style Number
FR40301
Insole Technology
Comfort-Crafted Insole
Liner Material
Mesh, Nylon
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Color
Dark Brown
Ninety-Degree Heel
No
Item
Athletic Shoe
Outsole Material
Rubber
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
All-Leather Upper
No
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Toe Type
Safety-Toe
Gender
Men's
Puncture-Resistant Sole
No
Footwear Style
Athletic Shoe
Upper Material
Leather
Wire Color
Dark Brown

Dimensions

Size
12
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.