Shop S FELLAS BY GENUINE GRIP

AthleticSafetyShoe, Blk, Men's, 8, PR

  • Mfr # 5170-8
  • Zoro # G824301687

product price: 
$
80.39
/pr

Key Features

Slip-Resistance Value - Mark II - Dry
0.92
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Outsole Material
Rubber
Closure
Lace Up
Liner Material
Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5170-8
Zoro #
G824301687
UPC #
810122390534
Country of Origin
China
Slip-Resistance Value - Mark II - Dry
0.92
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Outsole Material
Rubber
Closure
Lace Up
Liner Material
Mesh
Item
Athletic Safety Shoe
Chemical-Resisting Sole
No
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Ninety-Degree Heel
No
Gender
Men's
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Shank Material
Plastic
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Toe Cap Material
Carbon Nano
Footwear Style
Athletic Shoe
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Color
Black
Insulated
No
Construction
Cemented
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Wet
0.65
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
No
Midsole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Maximum Heat Rating
350 Degrees F
Heel Definition
Flat Heel
Upper Material
Synthetic Leather, TPU
Liner Technology
Aegis
Slip-Resistance Value - SATRA Heel - Dry
0.71
Style Number
5170
Toe Type
Safety-Toe
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Puncture-Resistant Sole
Yes
Outsole Technology
Slip-Resistant; Oil-Resistant
Waterproof
No
Wire Color
Black

Dimensions

Size
8
Overall Height
4 in
Width
E

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative Yes, Style Number 5170, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.