AthleticShoe, DarkBrown, Men's, 13.5, M, PR

  • Mfr # FR40301-M-13.5
  • Zoro # G225040413
product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Athletic Shoe
Color
Dark Brown
Manufacturer-Suggested Sole Slip Rating
Best
Size
13 1/2
Metal Chip-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-M-13.5
Zoro #
G225040413
UPC #
690774659254
Country of Origin
China
Footwear Style
Athletic Shoe
Color
Dark Brown
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh, Nylon
Includes Metatarsal Guard
No
Puncture-Resistant Sole
No
Upper Material
Leather
Insole Technology
Comfort-Crafted Insole
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Gender
Men's
Oil-Resisting Sole
Yes
All-Leather Upper
No
Closure
Lace Up
Ninety-Degree Heel
No
Toe Cap Material
Composite
Chain Saw Cut-Resistant
No
Toe Type
Safety-Toe
Item
Athletic Shoe
Construction
Cemented
Insulated
No
Heel Definition
Flat Heel
Outsole Material
Rubber
Maximum Heat Rating
250 Degrees F
Style Number
FR40301
Wire Color
Dark Brown

Dimensions

Size
13 1/2
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13 1/2, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews