AthleticShoe, DarkBrown, Men's, 11.5, W, PR

  • Mfr # FR40301-W-11.5
  • Zoro # G925040188
product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
All-Leather Upper
No
Ninety-Degree Heel
No
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-W-11.5
Zoro #
G925040188
UPC #
690774659391
Country of Origin
China
Puncture-Resistant Sole
No
All-Leather Upper
No
Ninety-Degree Heel
No
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Item
Athletic Shoe
Insulated
No
Upper Material
Leather
Liner Material
Mesh, Nylon
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Construction
Cemented
Footwear Style
Athletic Shoe
Insole Technology
Comfort-Crafted Insole
Closure
Lace Up
Metatarsal Guard
No
Color
Dark Brown
Toe Cap Material
Composite
Toe Type
Safety-Toe
Gender
Men's
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Style Number
FR40301
Metal Chip-Resisting Sole
Yes
Wire Color
Dark Brown

Dimensions

Size
11 1/2
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews