
Mens Brown Steel Toe 6 in Waterproof, 8.5 W, 5 H, Brown
Mfr # FR40302
Zoro # G707843808
product price:Â $189.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Height
5
Footwear Width
12
Features
ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard, Waterproof
Upper Boot Material
Genuine Crazy Horse Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR40302
Zoro #
G707843808
UPC #
690774659681
Country of Origin
China
Dimensions
Size
8.5
Width
W
Height
5
Footwear Width
12
Details
Item
Mens Brown Steel Toe 6 in Waterproof
Color
Brown
Features
ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard, Waterproof
Upper Boot Material
Genuine Crazy Horse Leather
Description
Mens Brown Steel Toe 6 in Waterproof, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.