Men's Western Boot, 7 1/2 W, Brown/Black, FR40101
Mfr # FR40101-W-07.5
Zoro # G109956410
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Color
Brown/Black
Gender
Men's
Waterproof
No
Style Number
FR40101
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR40101-W-07.5
Zoro #
G109956410
UPC #
690774657915
Country of Origin
China
Dimensions
Size
7 1/2
Width
W
Overall Height
10 in
Size (PRINT)
7 1/2
Description
Western Boot, Style Family Western Boot, Metatarsal Guard External, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.