Shop All Steel Toe Boots
Frye Supply
Size 5 Women's Hiker Shoe, Brown
Mfr # FR40602F-M-08.0
Zoro # G909955521
original price:
$134.99
29% off
new price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Construction Cemented
- Static Dissipative No
- Style Number FR40602F
- Manufacturers Suggested Sole Slip Rating Best
Product Information
- Brand Frye Supply
- MFR # FR40602F-M-08.0
- Zoro # G909955521
- UPC # 690774657465
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | M |
Size (PRINT) | 8 |
Details
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Rain Jacket, Yellow, XL (50624)
- LITHONIA LIGHTING Edg-Lt Ext Sgn, Alum, Silv, 13in, 2.8W (EDG 1 R M6)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-XL)
- TRU-SPEC Trouser, R/2XL, Woodland Digital (2031)
- MICHELIN Size 11 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CAROLINA SHOE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- CAROLINA SHOE Size 10-1/2D Men's Logger Boot Steel Work Boot, Brown (CA5821)
- CAROLINA SHOE Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- Frye Supply Steel Toe Boots