Shop All Steel Toe Boots
Frye Supply
Size 9 1/2 Men's Western Boot, Tan
Mfr # FR40103-M-09.5
Zoro # G509956362
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Midsole Material EVA
- Outsole Material Rubber
- Manufacturers Suggested Sole Slip Rating Best
- Heel Definition Defined Heel
Product Information
- Brand Frye Supply
- MFR # FR40103-M-09.5
- Zoro # G509956362
- UPC # 690774658479
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | M |
Overall Height | 10 in |
Size (PRINT) | 9 1/2 |
Details
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Tan, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size (PRINT) 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO T-Shirt, Black Sided, Class 3, Orange, XL (9135-XL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-927)
- HY-KO 3/8In Black/White Letters, 10PK (A02011)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 22.5 in Length, Black, L (KBKB1T22)
- CAROLINA SHOE Size 10-1/2D Men's Logger Boot Steel Work Boot, Brown (CA5821)
- MICHELIN Size 9 1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MICHELIN Size 13 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- DANNER Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- Frye Supply Steel Toe Boots