
Western Boot, 7.5 W, 5 H, Brown and Burnt Orange
Mfr # FR40102
Zoro # G507843565
product price: $191.99
/pr
Free Shipping & Returns
Key Features
Color
Brown and Burnt Orange
Height
5
Upper Boot Material
Genuine Crazy Horse Leather
Features
ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard, Unlined
Footwear Width
W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR40102
Zoro #
G507843565
UPC #
690774658264
Country of Origin
China
Dimensions
Size
7.5
Width
W
Height
5
Footwear Width
W
Details
Item
Western Boot
Color
Brown and Burnt Orange
Upper Boot Material
Genuine Crazy Horse Leather
Features
ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard, Unlined
Description
Mens Brown Steel Toe 10 in Unlined We, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.