Zoro Homepage

Women's Western Boot, 9 W, Brown, FR40602F

  • Mfr # FR40602F-W-09.0

  • Zoro # G109956717


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Gender
Women's
Waterproof
No
Style Number
FR40602F
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR40602F-W-09.0
Zoro #
G109956717
UPC #
690774657632
Country of Origin
China

Dimensions

Size
9
Width
W
Size (PRINT)
9

Details

Item
Western Boot
Color
Brown
Gender
Women's
Waterproof
No
Style Number
FR40602F
Upper Material
Leather
Outsole Material
Rubber
Non Metallic Upper
No
Heel Definition
Defined Heel
Conductive
No
Toe Cap Material
Steel
Closure
Lace Up
Insulated
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Maximum Heat Rating
250 Degrees F
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Style Family
Western Boot
Completely Non Metallic
No
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Construction
Cemented
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.