Cadaver Bag, White, Vinyl, 90in. Lx42in. W
Mfr # F-DISPHAC
Zoro # G4055016
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Includes
(2) Pull Tabs, (3) ID Tags, (8) Padded Handles, Zipper
Color
Black
Width
42 in
Provides
Storage, Burial or Transport for Deceased
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-DISPHAC
Zoro #
G4055016
UPC #
-
Country of Origin
Multiple
Dimensions
Width
42 in
Length
90 in
Thickness
20 mil
Length (Straight Wireway)
90 in
Overall Length
90 in
Overall Width
42 in
Details
Item
Body Bag
Material
Vinyl
Includes
(2) Pull Tabs, (3) ID Tags, (8) Padded Handles, Zipper
Color
Black
Provides
Storage, Burial or Transport for Deceased
Product Type
Body Bag
Description
Body Bag, Length 90 in, Width 42 in, Thickness 20 mil, Vinyl, Black, Provides Storage, Burial or Transport for Deceased, Includes (2) Pull Tabs, (3) ID Tags, (8) Padded Handles, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.