Zoro Homepage

Decontamination Shower, Blue, 61" L

  • Mfr # DAT4099S

  • Zoro # G6887428


product price: $50,547.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Flow Rate
10 gpm
Installation Type
Portable
Shower Spray Head Material
Plastic
Includes
Inflation Valve and Hose, Integrated Containment Pool
Standards
ANSI 113, NFPA 1851
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAT4099S
Zoro #
G6887428
UPC #
-
Country of Origin
United States

Dimensions

Height
9 ft
Length
23 1/2 in
Width
15 ft
Inlet Fitting Size
3/4 in GHT
Inlet Pipe Size
3/4 in
Installed Height
9 ft
Electrical Cord Length
Not Available

Details

Item
Decontamination Shower
Flow Rate
10 gpm
Installation Type
Portable
Shower Spray Head Material
Plastic
Includes
Inflation Valve and Hose, Integrated Containment Pool
Standards
ANSI 113, NFPA 1851
Color
Blue
Configuration
5 Line Mass Casualty
Material
Polyester
Shelf Life
5 yr
Weight Empty
350 lb
Number of Stations
5
Inlet Pipe Gender
Female
Electrical Connection Type
Not Available
Portable Water Supply Type
Pressurized
ANSI Compliance
Primary
Containment Pool Frame Material
Plastic
Environment
Hazardous Location
Series
DAT
Includes Drench Hose
Yes
Maximum Flow Rate
18 gpm
Shower Frame Material
Plastic
Decontamination Component
Shower
Mounting Style
Not Available
Enclosed
Yes
Valve Features
Not Available
Portable Shower Type
Inflatable
Inlet Pipe Thread Type
GHT
For Patient Type
Ambulatory
Number of Eyewash Spray Heads
3

Description

Decontamination Shower, Color Blue, Containment Pool Frame Material Plastic, Decontamination Component Shower, Installed Depth 23 1/2 ft, Installed Height 9 ft, Installed Width 15 ft, Enclosed Yes, For Patient Type Ambulatory, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Inlet Pipe Thread Type GHT, Maximum Flow Rate 18 gpm, Number of Spray Heads 3, Number of Stations 5, Series DAT, Shower Frame Material Plastic, Spray Head Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.