Decontamination Shower, PVC/Nylon, 800 lb.
Mfr # DAT2020S-SYS-NL
Zoro # G6887321
product price: $25,691.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Key Features
Shower Spray Head Material
Steel/Brass
Includes
1 DAT2020S, 1 F-ECC150WH propane water heater, 1 FSI HEAT 201 detergent injector, 1 F-HSP hand sprayer, 1 F-GH503510 hose system, 1 F-1225-0500-STL stringable light, 1 F-WSP33AA waste pump, 4 F-TDMSPC elevation grids, 1 F-HD150BT bladder tank, 1 F-GS1 tarp, 1 F-EM-259A
Standards
ANSI 113, NFPA 1851
Height
8 ft
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAT2020S-SYS-NL
Zoro #
G6887321
UPC #
-
Country of Origin
United States
Dimensions
Height
8 ft
Width
7 ft
Length
96 in
Inlet Fitting Size
3/4 in GHT
Inlet Pipe Size
3/4 in
Installed Height
8 ft
Details
Item
Decontamination Shower
Shower Spray Head Material
Steel/Brass
Includes
1 DAT2020S, 1 F-ECC150WH propane water heater, 1 FSI HEAT 201 detergent injector, 1 F-HSP hand sprayer, 1 F-GH503510 hose system, 1 F-1225-0500-STL stringable light, 1 F-WSP33AA waste pump, 4 F-TDMSPC elevation grids, 1 F-HD150BT bladder tank, 1 F-GS1 tarp, 1 F-EM-259A
Standards
ANSI 113, NFPA 1851
Color
Blue
Shelf Life
5 yr
Weight Empty
90 lb
Material
PVC/Nylon
Configuration
Single Patient
Number of Stations
1
Inlet Pipe Thread Type
GHT
Includes Drench Hose
Yes
Inlet Pipe Gender
Female
Number of Eyewash Spray Heads
7
Description
Decontamination Shower, Color Blue, Installed Depth 7 ft, Installed Height 8 ft, Installed Width 7 ft, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Inlet Pipe Thread Type GHT, Number of Spray Heads 7, Number of Stations 1, Spray Head Material Steel/Brass, Standards ANSI 113, NFPA 1851
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.