Zoro Homepage

Decontamination Shower, Single Patient, Bk

  • Mfr # F-EEDSS-EPS5

  • Zoro # G4874480


product price: $24,831.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Black
Includes
Nozzle, Air Supply Compressor, 5 gal Tank, Hose 150 ft, Air Hose
Length
72 in
Width
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-EEDSS-EPS5
Zoro #
G4874480
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
2 ft
Height
2 1/2 ft
Depth
5 1/2 ft
Inlet Fitting Size
1/4 in, 1/8 in
Hose Length
150 ft
Dimensions
2 1/2 ft x 2 ft x 5 1/2 ft
Installed Depth
5 1/2 ft
Installed Width
2 ft
Installed Height
2 1/2 ft

Details

Item
Decontamination Shower
Material
Steel
Color
Black
Includes
Nozzle, Air Supply Compressor, 5 gal Tank, Hose 150 ft, Air Hose
Flow Rate
0.05 gpm
Weight Empty
230 lb
Configuration
Single Patient
Spray Head Material
Plastic
Number of Spray Heads
2
Includes Drench Hose
Yes
Number of Stations
1
Shower Head Material
Plastic
Shelf Life
Unlimited
Showerhead Material
Plastic

Description

Decontamination Shower, Color Black, Installed Depth 5 1/2 ft, Installed Height 2 1/2 ft, Installed Width 2 ft, Hose Length 150 ft, Includes Drench Hose Yes, Number of Spray Heads 2, Number of Stations 1, Spray Head Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.