Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fsq M85 x 2 mm Steel Bearing Lock Nut 2101100917

M85 x 2 mm Steel Bearing Lock Nut (Discontinued)

  • Mfr # 2101100917
  • Zoro # G3802535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101100917
Zoro #
G3802535
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Lock Nut
Material
Steel
System of Measurement
Metric

Description

Locknut, 110mm OD, 16mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.