Drill for Drilling Railroad Ties, 24 lb
- Mfr # FTS20201-BTO
- Zoro # G122784694
product price:Â
$
3,924.99
/ea
Free Shipping & Returns
Key Features
No Load Speed
1,650 RPM
Impact Rated
Impact Rated
Product Type
Tie Drill
Battery Platform
M18(TM)
Includes Battery
Tool Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS20201-BTO
- Zoro #
- G122784694
- UPC #
- -
- Country of Origin
- Multiple
- No Load Speed
- 1,650 RPM
- Item
- Drill for Drilling Railroad Ties
- Impact Rated
- Impact Rated
- Product Type
- Tie Drill
- Battery Platform
- M18(TM)
- Includes Battery
- Tool Only
- Motor Type
- Brushless
- Speed - Maximum
- 1,650 RPM
- Number of Chargers Included
- 0
- Impacts per Minute
- 2,450 ipm
- Includes
- 11/16 in Lineman Auger Bit, DrillEase Unit
- Voltage
- 18 V
- Number of Batteries Included
- 0
- Torque - Maximum
- 1,900 ft-lb
- Power Source - TS Only
- Cordless
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Torque - Minimum
- 100 ft-lb
- Tool Weight
- 24 lb
- Features
- With No Hydraulic Hoses, you are Left with a Portable, High-Performing Tie Drill that is a Safer and Lighter Tool for the Operator
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- Drive Size
- 1 in
- Overall Length
- 35 1/2 in
- Chuck Size
- 7/16 in
- Wire Rope Length
- 35 1/2 in
- Length
- 35 1/2 in
- Fits Chest Size
- With No Hydraulic Hoses, you are Left with a Portable, High-Performing Tie Drill that is a Safer and Lighter Tool for the Operator
Description
Drill for Drilling Railroad Ties, Chuck Size 7/16 in, Voltage 18 V, Battery Capacity Not Applicable, Features With No Hydraulic Hoses, you are Left with a Portable, High-Performing Tie Drill that is a Safer and Lighter Tool for the Operator, Tool Weight 24 lb, Includes 11/16 in Lineman Auger Bit, DrillEase Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.