Shop FTS
See all product information
Create Account
DrillEase Kit
- Mfr # FTS20201BTO+286720+48-59-1300+48-13-6705
- Zoro # G623392282
product price:Â
$
5,794.99
/ea
Free Shipping & Returns
Key Features
Number of Chargers Included
1
Torque - Maximum
1,500 ft-lb
Product Type
Railroad Tie Drill
Drive Size
1 in
Speed - Maximum
1,650 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS20201BTO+286720+48-59-1300+48-13-6705
- Zoro #
- G623392282
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Drill Ease Kit
- Number of Chargers Included
- 1
- Torque - Maximum
- 1,500 ft-lb
- Product Type
- Railroad Tie Drill
- Speed - Maximum
- 1,650 RPM
- Motor Type
- Brushless
- Number of Batteries Included
- 1
- Voltage
- 18 V
- Tool Weight
- 32 lb
- Power Source
- Cordless
- Impacts per Minute
- 2,450 ipm
- Battery Capacity
- (1) 12.0Ah
- No Load Speed
- 1,650 RPM
- Includes
- 11/16 in Auger Bit, 1 in Impact Wrench, 12Ah Battery, Rapid Charger
- Includes Battery
- Battery Included
Dimensions
- Drive Size
- 1 in
- Overall Length
- 38 in
- Chuck Size
- 7/16 in
- Length
- 38 in
Description
Drill Ease Kit, Chuck Size 7/16 in, Voltage 18 V, Battery Capacity (1) 12.0Ah, Tool Weight 32 lb, Includes 11/16 in Auger Bit, 1 in Impact Wrench, 12Ah Battery, Rapid Charger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.