Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Large Spindle Bore Gear Head Lathe, 26" x 80", w/ Newall NMS800 DRO
- Mfr # GH-2680ZH
- Zoro # G223521457
product price:Â
$
77,950.99
/ea
Key Features
Motor HP
15 hp
Distance Between Centers
80 in
Range of Cross Feeds
0.001" - 0.0094"
Range of Metric Threads
0.5 - 14mm
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH-2680ZH
- Zoro #
- G223521457
- UPC #
- 19907009535
- Country of Origin
- Taiwan, Province of China
- Motor HP
- 15 hp
- Distance Between Centers
- 80 in
- Range of Cross Feeds
- 0.001" - 0.0094"
- Range of Metric Threads
- 0.5 - 14mm
- Phase
- Three
- Compound Travel (In.)
- 8 in
- Number of Spindle Speeds
- 12
- Range of Longitudal Feeds
- 0.002" - 0.032"
- Cross Travel (In.)
- 14-3/4 in
- Drive Type
- Geared Head
- Range of Speeds
- 10-1000 RPM
- Spindle Bore (In.)
- 4-1/2 in
- Voltage
- 230V, 460V
Dimensions
- Center Height
- 13 in
- Size
- 26" x 80"
Description
Constructed using the Certified Meehanite casting process for added durability, the JET ZH-Series 4-1/2" Large Spindle Bore Lathes provide consistent, reliable, and precise operation. Features include a clutch operated headstock with all headstock gears hardened and ground, fully integrated coolant system, and a rapid traverse on the apron that makes the ZH-Series perfect for high-output production applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.