Shop FTS
See all product information
Create Account
Grinding Wheel, Type 27 Wheel
- Mfr # FTS20759-6Wheel
- Zoro # G822785021
product price:Â
$
90.15
/ea
Key Features
Compatible Tool Type
Angle Grinder
Overall Thickness
1 in
Product Type
Grinding Wheel
Wheel Type
Type 27
Connector Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS20759-6Wheel
- Zoro #
- G822785021
- UPC #
- -
- Country of Origin
- United States
- Compatible Tool Type
- Angle Grinder
- Item
- Grinding Wheel
- Product Type
- Grinding Wheel
- Wheel Type
- Type 27
- Connector Type
- Unthreaded Hole
- Grit
- 16
- Abrasive Material
- Zirconia Alumina
Dimensions
- Overall Thickness
- 1 in
- Connector Size
- 5/8 in
- Overall Diameter
- 6 in
Description
Grinding Wheel for E-Grinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.