Shop FTS
See all product information
Create Account
Grinding Wheel, Type 27 Wheel
- Mfr # FTS20759-8Wheel
- Zoro # G022784008
product price:Â
$
79.85
/ea
Key Features
Abrasive Material
Zirconia Alumina
Connector Type
Unthreaded Hole
Product Type
Grinding Wheel
Grit
16
Overall Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS20759-8Wheel
- Zoro #
- G022784008
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Zirconia Alumina
- Item
- Grinding Wheel
- Connector Type
- Unthreaded Hole
- Product Type
- Grinding Wheel
- Grit
- 16
- Compatible Tool Type
- Angle Grinder
- Wheel Type
- Type 27
Dimensions
- Overall Diameter
- 8 in
- Overall Thickness
- 1 in
- Connector Size
- 5/8 in
Description
Grinding Wheel for E-Grinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.