Shop FTS

Rail Drilling Tool, Brushless Motor

  • Mfr # FTS20223-8AHPADJ
  • Zoro # G122785172

product price: 
$
8,735.99
/ea
Free Shipping & Returns

Key Features

Charger Manufacturer Part Number
48-59-1808
Voltage
18V DC
Battery Brand
Milwaukee
Tool Series
DrillEase
Chuck Style
Weldon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FTS20223-8AHPADJ
Zoro #
G122785172
UPC #
-
Country of Origin
Multiple
Charger Manufacturer Part Number
48-59-1808
Voltage
18V DC
Battery Brand
Milwaukee
Tool Series
DrillEase
Chuck Style
Weldon
Spindle Travel
5 3/4 in
Twist Drill Capacity - Maximum
11/16 in
Power Source
Cordless
Minimum Spindle Speed
400 RPM
Battery Manufacturer Part Number
Mfr. No. 48-11-1813
Product Type
Rail Drill
Includes
11/16 in Lineman Auger Bit, 2867-20 1 in Standard Impact, 48-11-1813 12 Ah Battery, 48-59-1808 Rapid Charger, DrillEase Unit
Number of Batteries Included
2
Includes Battery
Battery Included
Power Down Feed Included
No
Item
Rail Drilling Tool
Coolant System
Yes
Carbide Annular Cutter Capacity - Maximum
37,257 in
Maximum Spindle Speed
690 RPM
Number of Pieces
5
High Speed Steel Annular Cutter Capacity - Maximum
37,257 in
Battery Platform
M18(TM)
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Capacity
(1) 8.0 Ah
Features
14+ Holes per 12 Ah Battery Charge on HH Rail, Compatible with all Trak-Star Shoes, Drills Holes as Fast as 15 Seconds, Fits on Any Size Rail with the Correct Shoes
Number of Chargers Included
1
Motor Type
Brushless
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Chuck Size
1 1/2 in
Cutting Depth - Maximum
1 in
Fits Chest Size
14+ Holes per 12 Ah Battery Charge on HH Rail, Compatible with all Trak-Star Shoes, Drills Holes as Fast as 15 Seconds, Fits on Any Size Rail with the Correct Shoes

Description

Rail Drilling Tool, Magnet Type Not Applicable, Maximum Spindle Speed 690 RPM, Minimum Spindle Speed 400 RPM, Motor Type Brushless, Battery Capacity (1) 8.0 Ah, Power Down Feed Included No, Coolant System Yes, Chuck Style Weldon, Chuck Size 1 1/2 in, Spindle Travel 5 3/4 in, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 2

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.