Rail Drill, Brushless Motor, 18V DC

  • Mfr # FTS20223-8AHPADJT
  • Zoro # G522784201
product price: 
$
9,482.99
/ea
Free Shipping & Returns

Key Features

Number of Chargers Included
1
Tool Series
RailEase
Battery Brand
Milwaukee
Minimum Spindle Speed
400 RPM
Battery Series
M18(TM) REDLITHIUM(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FTS20223-8AHPADJT
Zoro #
G522784201
UPC #
-
Country of Origin
Multiple
Number of Chargers Included
1
Tool Series
RailEase
Battery Brand
Milwaukee
Minimum Spindle Speed
400 RPM
Battery Series
M18(TM) REDLITHIUM(TM)
Item
Rail Drill
Carbide Annular Cutter Capacity - Maximum
37,257 in
Battery Platform
M18(TM)
Power Down Feed Included
No
Battery Capacity
(1) 8.0 Ah
High Speed Steel Annular Cutter Capacity - Maximum
37,257 in
Number of Pieces
7
Voltage
18V DC
Tool Weight
33 lb
Includes
(2) 8 Ah M18 Batteries, 1 gal Fluid Tank, RailEase Unit (Transducer Version), Rapid Charger, Set of Rail Shoes (Works with All Rail Sizes), Universal Wheel Sensor Template
Spindle Travel
5 3/4 in
Chuck Style
Weldon
Motor Type
Brushless
Features
20+ Holes per 12 Ah Battery Charge on HH Rail, Drilling Template Works, Drills Holes as Fast as 10 Seconds, For Every Wheel Sensor, Hole Height Adjustment from Head of the Rail
Product Type
Rail Drill
Number of Batteries Included
2
Maximum Spindle Speed
690 RPM
Includes Battery
Battery Included
Power Source
Cordless
Coolant System
Yes
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Cutting Depth - Maximum
1 in
Chuck Size
1 1/2 in
Fits Chest Size
20+ Holes per 12 Ah Battery Charge on HH Rail, Drilling Template Works, Drills Holes as Fast as 10 Seconds, For Every Wheel Sensor, Hole Height Adjustment from Head of the Rail

Description

Battery-Powered Rail Drill

Restrictions

Hazardous material

Ratings & reviews