Shop FTS
See all product information
Create Account
Rail Grinder Tool, Barrel Grip Handle
- Mfr # FTS20759-6TO
- Zoro # G322784609
product price:Â
$
3,619.99
/ea
Free Shipping & Returns
Key Features
Brushless Motor
Yes
Maximum Speed
5,600 RPM
Wheel Diameter
6 in
Number of Chargers Included
0
Includes
FTS Rail Grinder - 6 in Wheel Version
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS20759-6TO
- Zoro #
- G322784609
- UPC #
- -
- Country of Origin
- United States
- Brushless Motor
- Yes
- Maximum Speed
- 5,600 RPM
- Number of Chargers Included
- 0
- Includes
- FTS Rail Grinder - 6 in Wheel Version
- Handle Style
- Barrel Grip
- Includes Battery
- Tool Only
- Item
- Rail Grinder Tool
- Battery Capacity
- (1) 12.0Ah
- Head Type
- Fillet Weld
- Switch Type
- Trigger
- Number of Speed Settings
- 1
- Power Source - TS Only
- Cordless
- Safety Features
- Electric Brake, Electronic Overload Protection, Two Handed Operation
- Number of Batteries Included
- 0
- Product Type
- Rail Grinder
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- Wheel Diameter
- 6 in
Description
Rail Grinder Tool, Head Type Fillet Weld, Wheel Diameter 6 in, Brushless Motor Yes, Battery Capacity (1) 12.0Ah, Safety Features Electric Brake, Electronic Overload Protection, Two Handed Operation, Switch Type Trigger, Number of Speed Settings 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.