Rail Grinder Tool, Barrel Grip Handle
- Mfr # FTS20759-8TOBC
- Zoro # G222783931
product price:Â
$
5,604.99
/ea
Key Features
Brushless Motor
Yes
Maximum Speed
4,200 RPM
Handle Style
Barrel Grip
Product Type
Rail Grinder
Wheel Diameter
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS20759-8TOBC
- Zoro #
- G222783931
- UPC #
- -
- Country of Origin
- United States
- Brushless Motor
- Yes
- Maximum Speed
- 4,200 RPM
- Handle Style
- Barrel Grip
- Product Type
- Rail Grinder
- Power Source - TS Only
- Cordless
- Safety Features
- Electric Brake, Electronic Overload Protection, Two Handed Operation
- Includes Battery
- Tool Only
- Includes
- Bicycle Frame, FTS Rail Grinder - 8 in Wheel Version
- Item
- Rail Grinder Tool
- Head Type
- Fillet Weld
- Number of Speed Settings
- 1
- Switch Type
- Trigger
- Number of Batteries Included
- 0
- Battery Capacity
- (1) 12.0Ah
- Number of Chargers Included
- 0
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- Wheel Diameter
- 8 in
Description
Rail Grinder Tool, Head Type Fillet Weld, Wheel Diameter 8 in, Brushless Motor Yes, Battery Capacity (1) 12.0Ah, Safety Features Electric Brake, Electronic Overload Protection, Two Handed Operation, Switch Type Trigger, Number of Speed Settings 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.