Shop FUEL STICKERS
See all product information
Create Account
Danger Ark Flash Stickers, Small, Heavy-Duty Labels for Machinery and Equipment, 2in x 1in, 4PK
- Mfr # Z-2X1ARK-4PK
- Zoro # G715577245
product price:Â
$
8.49
/pk of 4, $2.12/ea
Sold in multiples of 5Â pks for
$42.45
Key Features
Material
Heavy-Duty Vinyl
Width
1 In
Standards
ASTM-D-882
Shape
Rectangular
Legend
Danger - Arc Flash Exposure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-2X1ARK-4PK
- Zoro #
- G715577245
- UPC #
- 769152879390
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Danger - Arc Flash Exposure
- Write on Surface
- All Surfaces: Metal, Plastic, Steel
- Application
- Peel & Stick
- Laminated
- YES
- Operating Temp. Range
- -40 Degrees to 180 Degrees F (-40 Degrees to 82 Degrees C)
- Adhesive
- Permanent Adhesive
- Printed Language
- English
- Indoor / Outdoor
- YES
- No. of Labels
- 4
- Finish
- Overlaminate
- Features
- Ultra High-Tack Adhesive; Abrasion Resistant; Chemical Resistant; Weather Resistant
- UV Resistant
- Yes
- Preprinted Text
- Danger - Arc Flash Exposure
- Label Color
- Red/White
- Language
- English
- Product Type
- Danger Labels
- Item
- Identification Label
Dimensions
- Width
- 1 In
- Length
- 2 In
- Thickness
- 4.5 mil
Description
COMPACT and VERSATILE DESIGN: Small but impactful, our 2x1 inch Danger Arc Flash stickers are perfect for powered machinery and equipment. Ensure compliance, reduce risks, and minimize liability with this essential safety tool.COST-EFFECTIVE SAFETY SOLUTION: Protect your team and business with this affordable investment in workplace safety. These signs support compliance with safety regulations, helping to avoid costly penalties or legal issues.ULTRA-DURABLE AND WEATHERPROOF: Built to withstand the toughest conditions, our labels adhere to plastics, metal, galvanized steel, and more. Resistant to rust, dust, and harsh weather, these labels ensure long-lasting performance.FOR INDUSTRY PROFESSIONALS: These stickers serve industries like manufacturing, construction, agriculture, mining, and heavy equipment operations. Trusted by professionals nationwide for quality and durability.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.