Shop FUEL STICKERS
See all product information
Create Account
Diesel Label for Fuel Cap: Fleet Trucks, Box Truck, Van, Hvy-Dty, Ultra-Durable, 10PK
- Mfr # Z-GCDGx10
- Zoro # G811363155
product price:Â
$
57.59
/pk of 10, $5.76/ea
Key Features
Material
Heavy-Duty Vinyl
Width
2.17 in
Standards
ASTM-D-882
Shape
Semi-Circle
Legend
Diesel Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-GCDGx10
- Zoro #
- G811363155
- UPC #
- 608011476953
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Semi-Circle
- Legend
- Diesel Only
- Finish
- Gloss Laminate
- Printed Language
- English
- Item
- Identification Label
- Self-Adhesive
- Acrylic Emulsion
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Laminated
- Yes
- Features
- Ultra High-Tack Adhesive
- Indoor/Outdoor Usage
- Indoor / Outdoor
- UV Resistant
- Yes
- Application
- Peel & Stick
- Label Type
- Peel & Stick
- Product Type
- Fuel Cap Labels
- Label Color
- Green
- Language
- English
- Preprinted Text
- Diesel (Green)
Dimensions
- Width
- 2.17 in
- Thickness
- 4.5 mil
- Length
- .82 inch
- Height
- .82 in
Description
Diesel Label for Fuel Cap: Fleet Trucks, Box Truck, Van, Hvy-Dty, Ultra-Durable, 10PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.