Shop FUEL STICKERS
See all product information
Create Account
Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Green/White, 2''x1'', 4PK
- Mfr # Z-2X1DG-4PK
- Zoro # G911363024
product price:Â
$
10.19
/pk of 4, $2.55/ea
Sold in multiples of 5Â pks for
$50.95
Key Features
Material
Heavy-Duty Vinyl
Width
2 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Diesel (Green)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-2X1DG-4PK
- Zoro #
- G911363024
- UPC #
- 850008703171
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Diesel (Green)
- Legend/Background Color
- Green
- Printed Language
- English
- Finish
- Gloss Laminate
- UV Resistant
- Yes
- Laminated
- Yes
- Item
- Identification Label
- Self-Adhesive
- Acrylic Emulsion
- Features
- Ultra High-Tack Adhesive
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Application
- Peel & Stick
- Label Type
- Peel & Stick
- Language
- English
- Product Type
- Fuel Labels-Medium
- Preprinted Text
- Diesel (Green)
- Label Color
- Green
Dimensions
- Width
- 2 in
- Thickness
- 4.5 mil
- Length
- 1 inch
- Height
- 1 in
Description
Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Green/White, 2''x1'', 4PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.