Shop FUEL STICKERS
See all product information
Create Account
Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 2''x1'', 20PK
- Mfr # Z-2X1ORD-20PK
- Zoro # G011363085
product price:Â
$
35.69
/pk of 20, $1.78/ea
Key Features
Material
Heavy-Duty Vinyl
Width
2 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Off Road Diesel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-2X1ORD-20PK
- Zoro #
- G011363085
- UPC #
- 693634997916
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Off Road Diesel
- Item
- Identification Label
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Printed Language
- English
- UV Resistant
- Yes
- Laminated
- Yes
- Finish
- Gloss Laminate
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Features
- Ultra High-Tack Adhesive
- Application
- Peel & Stick
- Self-Adhesive
- Acrylic Emulsion
- Label Type
- Peel & Stick
- Label Color
- Black
- Preprinted Text
- Off Road Diesel
- Language
- English
- Product Type
- Fuel Labels-Medium
Dimensions
- Width
- 2 in
- Length
- 1 inch
- Thickness
- 4.5 mil
- Height
- 1 in
Description
Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 2''x1'', 20PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.