Shop FUEL STICKERS
See all product information
Diesel Sticker, Fuel Tanks & Outdoor Power Equipment, Hvy-Dty, Extreme Stick, 1'' Dia, 20PK
Mfr # Z-1RDO-20PK
Zoro # G411363173
product price:Â $34.49
/pk 20, $1.72/eaKey Features
Header
Diesel
Material
VinylHeavy-Duty Vinyl
Width
1 inch
Standards
ASTM-D-882
Shape
Round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z-1RDO-20PK
Zoro #
G411363173
UPC #
608011477288
Country of Origin
United States
Dimensions
Width
1 inch
Length
1 inch
Size
1 inch
Thickness
4.5 Mil
Details
Header
Diesel
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Round
Color
Yellow
Legend
Diesel
Laminated
YES
Item
Identification Label
Application
Peel & Stick
Printed Language
English
Operating Temp. Range
35°F, (2°C)
UV Resistant
Yes
Features
Ultra High-Tack Adhesive
Indoor/Outdoor Usage
YES
Self-Adhesive
Acrylic Emulsion
Finish
Gloss Laminate
Description
Diesel Sticker, Fuel Tanks & Outdoor Power Equipment, Hvy-Dty, Extreme Stick, 1'' Dia, 20PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.