Shop FUEL STICKERS
See all product information
Create Account
Emergency Call 911 Stickers, Heavy-Duty Labels for Workplace and Health Safety, 2in x 1in, 4PK
- Mfr # Z-2X1CALL911-4PK
- Zoro # G015577242
product price:Â
$
8.49
/pk of 4, $2.12/ea
Sold in multiples of 5Â pks for
$42.45
Key Features
Material
Heavy-Duty Vinyl
Width
1 In
Standards
ASTM-D-882
Shape
Rectangular
Legend
Emergency Call 911
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-2X1CALL911-4PK
- Zoro #
- G015577242
- UPC #
- 769152879451
- Country of Origin
- United States
Dimensions
- Width
- 1 In
- Thickness
- 4.5 mil
- Length
- 2 In
Details
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Emergency Call 911
- Write on Surface
- All Surfaces: Metal, Plastic, Steel
- UV Resistant
- Yes
- Finish
- Overlaminate
- Adhesive
- Permanent Adhesive
- Features
- Ultra High-Tack Adhesive; Abrasion Resistant; Chemical Resistant; Weather Resistant
- Printed Language
- English
- Application
- Peel & Stick
- Laminated
- YES
- Operating Temp. Range
- -40 Degrees to 180 Degrees F (-40 Degrees to 82 Degrees C)
- No. of Labels
- 4
- Indoor / Outdoor
- YES
- Language
- English
- Preprinted Text
- Emergency Call 911
- Label Color
- White
- Product Type
- Workplace Safety Labels
Description
ENHANCED SAFETY AND VISIBILITY: The high-visibility Emergency Call 911 Sticker ensures critical contact information is easily spotted, enabling swift action in emergencies to safeguard your team and minimize risks.MODERN and MINIMALISTIC DESIGN: This Emergency Call 911 Sticker features a sleek and clean design, seamlessly fitting into any setting while clearly emphasizing critical emergency information.WATERPROOF and ULTRA-DURABLE: Designed to withstand moisture and heavy use, these labels are built tough to maintain their clarity and adhesion, even in high-traffic or industrial environments.VERSATILE: Our labels are perfect for hospitality, foodservice, healthcare, government buildings, and more. Easy to apply, they ensure lasting functionality wherever needed.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.