Shop FUEL STICKERS
See all product information
Create Account
Emergency Shut Off Sign small, Emergency Stop Sticker, Machinery, Hvy-Dty, 2''x1'', 4PK
- Mfr # Z-2X1ESO-4PK
- Zoro # G111363145
product price:Â
$
9.49
/pk of 4, $2.37/ea
Sold in multiples of 5Â pks for
$47.45
Key Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Emergency Shut off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-2X1ESO-4PK
- Zoro #
- G111363145
- UPC #
- 753287152749
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Emergency Shut off
- Printed Language
- English
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Finish
- Gloss Laminate
- Application
- Peel & Stick
- Laminated
- Yes
- Item
- Identification Label
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Self-Adhesive
- Acrylic Emulsion
- UV Resistant
- Yes
- Features
- Ultra High-Tack Adhesive
- Label Type
- Peel & Stick
- Label Color
- Red/White
- Preprinted Text
- Emergency Shut Off
- Product Type
- Emergency Shut Off Labels
- Language
- English
Dimensions
- Width
- 1 in
- Length
- 2 inch
- Thickness
- 4.5 mil
- Height
- 2 in
Description
In a world where preparedness can mean the difference between a minor incident and a major crisis, our Emergency Shut Off sticker is your ally. Don't wait until it's too late, invest in safety, compliance, and peace of mind. Stay ahead, reduce risks, and minimize liability with our Emergency Shut Off sign. It pays to be prepared.Key Features:Vivid Clarity: Bold, high-contrast text offers maximum visibility. Whether in low-light conditions or from a distance, it communicates the vital message effectively.Versatile Application: Purposefully designed to be small and versatile enough for various machinery and equipment. Can be used on large industrial machinery or smaller tools. Ideal for professionals in manufacturing, construction, maintenance, and operations.Compliance Assurance: Rest easy, knowing our sticker helps you meet safety and regulatory requirements. By clearly marking emergency disconnect points, you demonstrate a commitment to the safety of your facility and its personnel.Premium Durability: Built to withstand the rigors of demanding industrial environments, our Gas Shut Off Valve Sticker boasts exceptional durability with commercial grade laminates and adhesive, meaning it resists fading, abrasion, and harsh conditions, ensuring your safety message remains crystal clear over time.Quick Installation: Application is a breeze; simply peel and stick. The adhesive backing ensures a secure and long-lasting attachment, even on challenging surfaces. It's a hassle-free solution for immediate implementation.Emergency Preparedness: In critical situations, fast and decisive action is essential. With our Fuel Shut Off Valve Label, you equip your team and first responders with the knowledge they need to locate and control fuel sources swiftly.Cost-Effective: Investing in safety is an investment in your business and people. Our sticker is not only affordable but also contributes to accident prevention, minimizing potential downtime, costly repairs, and liability.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.