Shop FUEL STICKERS
See all product information
Create Account
Employees Must Wash Hands Sign Sticker: For Foodservice, Peel & Stick, Hvy-Dty, 6''x2'', 4PK
- Mfr # Z-EMWH-4PK
- Zoro # G011363108
product price:Â
$
9.19
/pk of 4, $2.30/ea
Sold in multiples of 5Â pks for
$45.95
Key Features
Material
Heavy-Duty Vinyl
Width
6 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Employees Must Wash Hands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-EMWH-4PK
- Zoro #
- G011363108
- UPC #
- 753287153364
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 2 inch
- Thickness
- 4.5 mil
- Height
- 2 in
Details
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Employees Must Wash Hands
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Self-Adhesive
- Acrylic Emulsion
- Features
- Ultra High-Tack Adhesive
- Finish
- Gloss Laminate
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Item
- Identification Label
- Application
- Peel & Stick
- Laminated
- Yes
- UV Resistant
- Yes
- Printed Language
- English
- Label Type
- Peel & Stick
- Language
- English
- Preprinted Text
- Employees Wash Hands
- Label Color
- Black
- Product Type
- Food Service Labels
Description
Restroom Sign: Employee Must Wash Hands Sign Before Returning to Work Heavy-Duty StickerElevate your food service establishment's health and safety protocol with our employee hand washing sign - sticker. According to the guidelines set forth in the FDAs Food Code, specifically, Section 6-301.14 of the 2022 guidelines, its recommended for all food service establishments. Our handwashing sign presents a strong reminder to all employees, reinforcing the hygienic practices critical to food safety and public health, with the high aim of protecting the health of your customers and the reputation of your business. Each sticker is designed to withstand high-traffic commercial restrooms and kitchen environments. Our aggressive permanent adhesive, ensures it affixes securely to a variety of surfaces, including restroom mirrors, walls, and tiles, providing visibility for all employees. The clear, bold lettering is easily readable ensuring the message is communicated effectively to all staff members. Our heavy-duty, water-resistant material guarantees longevity and ease of cleaning. Displaying this sign is not merely a regulatory compliance measure; it's a visible pledge to your patrons that you prioritize their health and the cleanliness of your culinary space. Product Features:Compliance: Adheres to current health department and FDA recommendations for food service hygiene. Durability: 5-year indoor guaranteeUnrivaled Clarity: Bold + legible fontVersatility: Glass, Walls and Tile, Brick use flat portionEasy Maintenance: Clean with your normal cleaning agents. Adhesion: Suitable for multiple surface types including glass, metal, and ceramicDimensions: 6 in W x 2 in LMaterial: Heavy-duty VinylIdeal for restaurants, cafs, food trucks, and any food service establishment, our ''Employees Must Wash Hands'' sticker is more than a requirementit showcases your commitment to excellence in hygiene and puts customer service on full display.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.