Shop FUEL STICKERS
See all product information
Create Account
Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equip., Hvy-Dty, 1'' Dia, 20PK
- Mfr # Z-1RMFO-20PK
- Zoro # G211363076
product price:Â
$
27.49
/pk of 20, $1.37/ea
Key Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Round
Legend
Mixed Fuel Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-1RMFO-20PK
- Zoro #
- G211363076
- UPC #
- 608011477332
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Round
- Legend
- Mixed Fuel Only
- Application
- Peel & Stick
- Features
- Ultra High-Tack Adhesive
- Printed Language
- English
- UV Resistant
- Yes
- Self-Adhesive
- Acrylic Emulsion
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Finish
- Gloss Laminate
- Laminated
- Yes
- Item
- Identification Label
- Label Type
- Peel & Stick
- Language
- English
- Preprinted Text
- Mixed Fuel
- Product Type
- Fuel Labels- Round
- Label Color
- Yellow/Red
Dimensions
- Width
- 1 in
- Size
- 1 inch
- Thickness
- 4.5 mil
- Length
- 1 inch
- Height
- 1 in
Description
Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equip., Hvy-Dty, 1'' Dia, 20PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.