This item is Discontinued.

Fuel Stickers Gasoline Sticker: Gas Labels for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 1'' Dia, 48PK Z-1RGAS-48PK

This item is Discontinued.

Fuel Stickers

Gasoline Sticker: Gas Labels for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 1'' Dia, 48PK (Discontinued)

Mfr # Z-1RGAS-48PK
Zoro # G711363187
UPC # 10850008703208
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z-1RGAS-48PK
Zoro #
G711363187
UPC #
10850008703208
Country of Origin
United States

Dimensions

Width
1 inch
Thickness
4.5 Mil
Length
1 inch
Size
1 inch

Details

Header
Gasoline
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Round
Color
Red
Legend
Gasoline
Printed Language
English
Item
Identification Label
UV Resistant
Yes
Operating Temp. Range
35°F, (2°C)
Features
Ultra High-Tack Adhesive
Finish
Gloss Laminate
Indoor/Outdoor Usage
YES
Self-Adhesive
Acrylic Emulsion
Laminated
YES
Application
Peel & Stick

Description

Gasoline Sticker: Gas Labels for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 1'' Dia, 48PK

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.