
Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 6''x2'', 10PK
Mfr # Z-262HF-10PK
Zoro # G411363029
product price:Â $34.49
/pk 10, $3.45/eaKey Features
Header
Hydraulic Fluid
Material
VinylHeavy-Duty Vinyl
Width
6 inch
Standards
ASTM-D-882
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Z-262HF-10PK
Zoro #
G411363029
UPC #
793945188925
Country of Origin
United States
Dimensions
Width
6 inch
Length
2 inch
Thickness
4.5 Mil
Details
Header
Hydraulic Fluid
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Legend
Hydraulic Fluid
Application
Peel & Stick
Laminated
YES
Features
Ultra High-Tack Adhesive
Operating Temp. Range
35°F, (2°C)
Indoor/Outdoor Usage
YES
Self-Adhesive
Acrylic Emulsion
UV Resistant
Yes
Item
Identification Label
Printed Language
English
Finish
Gloss Laminate
Description
Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 6''x2'', 10PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.