Shop FUEL STICKERS
See all product information
Create Account
Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 20PK
- Mfr # Z-262NAT-20PK
- Zoro # G611363157
product price:Â
$
49.99
/pk of 20, $2.50/ea
Key Features
Material
Heavy-Duty Vinyl
Width
6 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Natural Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-262NAT-20PK
- Zoro #
- G611363157
- UPC #
- 693634998265
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Natural Gas
- Features
- Ultra High-Tack Adhesive
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Item
- Identification Label
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Finish
- Gloss Laminate
- Laminated
- Yes
- Printed Language
- English
- Application
- Peel & Stick
- UV Resistant
- Yes
- Self-Adhesive
- Acrylic Emulsion
- Label Type
- Peel & Stick
- Label Color
- Yellow
- Preprinted Text
- Natural Gas
- Language
- English
- Product Type
- Fuel Labels-Large
Dimensions
- Width
- 6 in
- Thickness
- 4.5 mil
- Length
- 2 inch
- Height
- 2 in
Description
Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 20PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.