
Lubrication Point Stickers (Multi-Direction Arrow), Grease Point, MRO Labels, 2in x1in, 20PK
Mfr # 2x1LUBE-ARROW-20PK
Zoro # G722579379
product price:Â $31.99
/pk 20, $1.60/eaKey Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Rectangular
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2x1LUBE-ARROW-20PK
Zoro #
G722579379
UPC #
769152879970
Country of Origin
United States
Dimensions
Width
1 in
Length
2 in
Thickness
4.5 Mil
Details
Material
Heavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Red
Legend
Lubrication Point
Laminated
Yes
Adhesive
Permanent Adhesive
Indoor / Outdoor
Both
Finish
Overlaminate
UV Resistant
Yes
Operating Temp. Range
-40°F to +180°F (-40°C to +82°C)
Features
Ultra High-Tack Adhesive
Item
Maintenance Series Labels
Application
Peel & Stick
Printed Language
English
Description
Streamline Maintenance with Lubrication Point Labels In industrial maintenance, keeping machinery running smoothly is paramount. And amidst the complexity of equipment and operations, the simple task of lubrication can sometimes be overlooked. That's where our Lubrication Point Label steps in-a small yet mighty tool designed to streamline maintenance processes and enhance convenience. Technicians perform routine maintenance and with our Lubrication Point Label prominently displayed, these tasks become infinitely more straightforward. Our labels serve as a clear and concise reminder, directing them precisely where to apply grease or lubricant. Beyond convenience, consider the following advantages: 1. Time Savings: In a fast-paced industrial environment, every minute counts. By eliminating the need to search for lubrication points, our labels help technicians’ complete maintenance tasks more efficiently, reducing downtime and increasing productivity. 2. Preventative Maintenance: Regular lubrication is essential for preventing wear and tear on machinery components. With our labels in place, technicians are reminded to perform this crucial task at the appropriate intervals, helping to extend the lifespan of equipment and minimize costly repairs. 3. Peace of Mind: Ensuring all equipment receives proper care and attention is paramount. Lubrication Point Labels offer peace of mind, knowing that technicians have clear guidance on where and when to apply lubrication, reducing the risk of oversights or errors. More than just a sticker-it's a tool for efficiency, effectiveness, and excellence in maintenance operations. Clear reminders and guidance empower technicians to keep machinery running smoothly, enhancing overall performance and reliability. So, as you strive to maintain peak efficiency in your industrial operations, trust our Lubrication Point sticker to streamline your maintenance processes and keep your equipment running like clockwork.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.