Modern Trash & Recycle Stickers, Home & Office, Vinyl Label, Minimalist Design, White

  • Mfr # TR-RCY-LUXE-White

  • Zoro # G022579369


product price:  $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Legend
Trash Recycle
Material
Vinyl
Width
1 in
Shape
Rectangular
Thickness
4.5 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-RCY-LUXE-White
Zoro #
G022579369
UPC #
769152879918
Country of Origin
United States

Dimensions

Width
1 in
Thickness
4.5 Mil

Details

Legend
Trash Recycle
Material
Vinyl
Shape
Rectangular
Item
Maintenance Series Labels
Indoor/Outdoor Usage
Both
Standards
ASTM-D-882
Background Color
Yellow

Description

Upgrade your space with modern, minimalist recycle and trash stickers designed for those who prefer discreet yet effective waste bin labeling. Unlike bulky or overly colorful stickers, these elegant vinyl labels blend seamlessly with stainless steel trash and recycling bins, making it the perfect complement to your kitchen or office. Our recycle sticker is perfect for home kitchens, offices, or commercial spaces, they help eliminate confusion while maintaining a sleek, professional look. Our trash and recycle sticker is get 2 sizes for the price of 1 use the larger sticker for the trash can body and the smaller one for the lid, or mix and match based on your preference The recycle stickers for trash bins is made from high-quality, waterproof vinyl, these sticker labels are durable, smudge-proof, and resistant to wear, ensuring long-lasting use. Available in two sizes to suit different trash and recycling bins, they apply effortlessly and remove cleanly if needed. Keep your waste system organized with style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.