
Shop FUEL STICKERS
See all product information
No Ethanol Sticker, Ethanol Free: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 48PK
Mfr # Z-2X1PGEF-48PK
Zoro # G911363055
product price:Â $65.39
/pk 48, $1.36/eaKey Features
Header
Ethanol Free
Material
VinylHeavy-Duty Vinyl
Width
2 inch
Standards
ASTM-D-882
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z-2X1PGEF-48PK
Zoro #
G911363055
UPC #
10860358001367
Country of Origin
United States
Dimensions
Width
2 inch
Thickness
4.5 Mil
Length
1 inch
Details
Header
Ethanol Free
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Red
Legend
Ethanol Free
Laminated
YES
Features
Ultra High-Tack Adhesive
UV Resistant
Yes
Indoor/Outdoor Usage
YES
Item
Identification Label
Application
Peel & Stick
Self-Adhesive
Acrylic Emulsion
Finish
Gloss Laminate
Operating Temp. Range
35°F, (2°C)
Printed Language
English
Description
No Ethanol Sticker, Ethanol Free: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 48PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.