Shop FUEL STICKERS
See all product information
Create Account
Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 2''x1'', 40PK
- Mfr # Z-2X1ORD-40PK
- Zoro # G111363084
product price:Â
$
57.59
/pk of 40, $1.44/ea
Key Features
Material
Heavy-Duty Vinyl
Width
2 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Off Road Diesel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-2X1ORD-40PK
- Zoro #
- G111363084
- UPC #
- 693634997923
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Off Road Diesel
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Item
- Identification Label
- Laminated
- Yes
- Self-Adhesive
- Acrylic Emulsion
- Features
- Ultra High-Tack Adhesive
- Application
- Peel & Stick
- UV Resistant
- Yes
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Finish
- Gloss Laminate
- Printed Language
- English
- Label Type
- Peel & Stick
- Product Type
- Fuel Labels-Medium
- Preprinted Text
- Off Road Diesel
- Language
- English
- Label Color
- Black
Dimensions
- Width
- 2 in
- Length
- 1 inch
- Thickness
- 4.5 mil
- Height
- 1 in
Description
Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 2''x1'', 40PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.