Premium Gas Only Sticker, High Octane Warning Label 91, 93 octane: Hvy-Dty, 2''x1'', 20PK

  • Mfr # Z-2X1PGO-20PK

  • Zoro # G111363114


product price:  $35.69
/pk 20, $1.78/ea

Key Features

Header
Premium Gas
Material
VinylHeavy-Duty Vinyl
Width
2 inch
Standards
ASTM-D-882
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z-2X1PGO-20PK
Zoro #
G111363114
UPC #
608011477042
Country of Origin
United States

Dimensions

Width
2 inch
Thickness
4.5 Mil
Length
1 inch

Details

Header
Premium Gas
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Red
Legend
Premium Gas
UV Resistant
Yes
Finish
Gloss Laminate
Printed Language
English
Self-Adhesive
Acrylic Emulsion
Application
Peel & Stick
Operating Temp. Range
35°F, (2°C)
Laminated
YES
Features
Ultra High-Tack Adhesive
Indoor/Outdoor Usage
YES
Item
Identification Label

Description

Premium Gas Only Sticker, High Octane Warning Label 91, 93 octane: Hvy-Dty, 2''x1'', 20PK

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.