
Premium Gas Only Sticker, High Octane Warning Label 91, 93 octane: Hvy-Dty, 2''x1'', 4PK
Mfr # Z-2X1PGO-4PK
Zoro # G511363202
product price:Â $9.19
/pk 4, $2.30/ea
Sold in multiples of 5 for $45.95
Key Features
Header
Premium Gas
Material
VinylHeavy-Duty Vinyl
Width
2 inch
Standards
ASTM-D-882
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z-2X1PGO-4PK
Zoro #
G511363202
UPC #
850008703195
Country of Origin
United States
Dimensions
Width
2 inch
Length
1 inch
Thickness
4.5 Mil
Details
Header
Premium Gas
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Red
Legend
Premium Gas
UV Resistant
Yes
Self-Adhesive
Acrylic Emulsion
Features
Ultra High-Tack Adhesive
Operating Temp. Range
35°F, (2°C)
Laminated
YES
Finish
Gloss Laminate
Indoor/Outdoor Usage
YES
Item
Identification Label
Application
Peel & Stick
Printed Language
English
Description
Premium Gas Only Sticker, High Octane Warning Label 91, 93 octane: Hvy-Dty, 2''x1'', 4PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.