
Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 20PK
Mfr # Z-262PRO-20PK
Zoro # G211363199
product price:Â $61.29
/pk 20, $3.06/eaKey Features
Header
Propane
Material
VinylHeavy-Duty Vinyl
Width
6 inch
Standards
ASTM-D-882
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z-262PRO-20PK
Zoro #
G211363199
UPC #
693634998234
Country of Origin
United States
Dimensions
Width
6 inch
Thickness
4.5 Mil
Length
2 inch
Details
Header
Propane
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
White
Legend
Propane
Item
Identification Label
Indoor/Outdoor Usage
YES
Self-Adhesive
Acrylic Emulsion
Printed Language
English
Features
Ultra High-Tack Adhesive
UV Resistant
Yes
Finish
Gloss Laminate
Application
Peel & Stick
Operating Temp. Range
35°F, (2°C)
Laminated
YES
Description
Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 20PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.