Rechargeable Battery, Reminder Label , Hvy-Dty, 2''x1'', 4PK

  • Mfr # Z-2X1REBATT-4PK

  • Zoro # G411363203


product price:  $9.19
/pk 4, $2.30/ea
Sold in multiples of 5 for $45.95

Key Features

Header
Emergency Shut Off
Material
VinylHeavy-Duty Vinyl
Width
1 inch
Standards
ASTM-D-882
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-2X1REBATT-4PK
Zoro #
G411363203
UPC #
693634998456
Country of Origin
United States

Dimensions

Width
1 inch
Thickness
4.5 Mil
Length
2 inch

Details

Header
Emergency Shut Off
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Red
Legend
Re-chargeable Battery
Self-Adhesive
Acrylic Emulsion
Operating Temp. Range
35°F, (2°C)
Finish
Gloss Laminate
Application
Peel & Stick
Item
Identification Label
UV Resistant
Yes
Laminated
YES
Indoor/Outdoor Usage
YES
Printed Language
English
Features
Ultra High-Tack Adhesive

Description

Rechargeable Battery Warning Label, the perfect solution for office managers and maintenance supervisors looking to maximize budget efficiency and minimize environmental impact. Don't let valuable rechargeable batteries go to waste! This label serves as a clear reminder to recharge instead of disposing, saving both money and resources in the workplace.As an office manager or maintenance supervisor, you understand the importance of making every dollar count while also prioritizing sustainability. Our Rechargeable Battery Warning Label helps you achieve both goals effortlessly. By encouraging employees to recharge batteries rather than discard them, you'll extend their lifespan, reduce spending on replacements, and lessen the environmental footprint of your operations.Crafted with durability in mind, our labels are designed to withstand the demands of the workplace environment. Their bold, attention-grabbing design ensures that employees can't overlook the message to recharge, fostering a culture of responsible energy use and resource conservation.With our Rechargeable Battery Warning Label, you'll not only save money on battery replacements but also demonstrate your commitment to environmental stewardship. It's a small change that makes a big difference both for your budget and for the planet.Make the smart choice for your workplace. Invest in our Rechargeable Battery Warning Label and empower your team to conserve resources, save money, and contribute to a greener future.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.