Shop FUEL STICKERS
See all product information
Create Account
Trash Only Sticker: Trash Bin, Garbage Cans, Outdoor/Indoor Rated, Heavy Duty, 6''x2'', 4PK
- Mfr # Z-462TRASH-4PK
- Zoro # G911363147
product price:Â
$
9.19
/pk of 4, $2.30/ea
Sold in multiples of 5Â pks for
$45.95
Key Features
Material
Heavy-Duty Vinyl
Width
6 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Trash Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-462TRASH-4PK
- Zoro #
- G911363147
- UPC #
- 693634998333
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 2 inch
- Thickness
- 4.5 mil
- Height
- 2 in
Details
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Trash Only
- Self-Adhesive
- Acrylic Emulsion
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Application
- Peel & Stick
- Item
- Identification Label
- UV Resistant
- Yes
- Finish
- Gloss Laminate
- Laminated
- Yes
- Printed Language
- English
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Features
- Ultra High-Tack Adhesive
- Label Type
- Peel & Stick
- Language
- English
- Product Type
- Trash Bin Labels
- Label Color
- White
- Preprinted Text
- Trash
Description
Streamline Waste Management: 'Trash Only' Sticker:Are you tired of recyclable materials ending up in the wrong bins, compromising the effectiveness of your waste management efforts? Look no further! Our high-quality Trash Only Sticker is the ultimate solution to streamline waste disposal and enhance recycling practices. Make a significant impact on the environment and create a cleaner, more sustainable future, all with the simplicity of a sticker!Empowering Waste Reduction:Effective waste management is essential in mitigating environmental impacts and conserving valuable resources. With our Trash Only Sticker, you take charge of proper waste segregation, ensuring that non-recyclable items find their way to the appropriate disposal bins. Championing waste reduction and responsible waste disposal, you contribute to a healthier planet for generations to come.Where and How to Use Our Trash Only Sticker:Home Waste Bins: Transform your home waste bins into effective waste management tools by applying our Trash Only Sticker, guiding family members to segregate trash appropriately.Commercial Spaces: Display our sticker on trash bins in office buildings, retail stores, and public spaces to reinforce proper waste segregation among employees and customers.Educational Institutions: Schools and universities can utilize our stickers to educate students about responsible waste disposal in classrooms, cafeterias, and common areas.Public Venues: Use our stickers in parks, recreational areas, and entertainment venues to encourage proper waste disposal during public events and gatherings.Municipal Waste Bins: Municipalities can enhance their waste management efforts by applying our stickers on public trash bins, encouraging responsible waste disposal among residents and visitors.The Benefits of Proper Waste Segregation:Optimized Recycling: By ensuring only non-recyclable waste enters the trash bins, recyclable materials can be efficiently diverted to the appropriate recycling streams, enhancing recycling efforts.Reduced Contamination: Proper waste segregation reduces contamination in recycling bins, ensuring recyclable materials maintain their value and can be effectively repurposed.Sustainable Practices: Promoting proper waste disposal fosters a culture of sustainability, inspiring others to adopt responsible waste management habits.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.